
Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount
Mfr # CC63T5
Zoro # G0839826
product price:Â $750.99
/ea
Free Shipping & Returns
Key Features
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC63T5
Zoro #
G0839826
UPC #
663370097119
Country of Origin
Taiwan, Province of China
Dimensions
Width
54"
Depth
24"
Item Length (Inch)
61
Item Height (Inch)
24
Item Width (Inch)
42
Description
CC63T5 3-38 In. Wall Mount Tub Filler
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.