Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC81T5

  • Zoro # G0840255


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC81T5
Zoro #
G0840255
UPC #
663370095818
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-1/2"
Item Width (Inch)
9.75
Item Length (Inch)
10
Item Height (Inch)
4.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPS
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8" to 9"
Number of Handles
2
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Showerhead Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
7
CEC Certified
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Sidespray
false
Prop 65 Label
true
DOE Certified
false
Drain Included
No
Handle Style
Lever
Collection
Vintage
Hose Included
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Theme
Traditional
Faucet Centers
3-3/8" Adjustable Center
Item Weight (lbs)
5.78
Faucet Holes
2

Description

CC81T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.