Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # KS265ORB

  • Zoro # G0855917


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS265ORB
Zoro #
G0855917
UPC #
663370021077
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Width (Inch)
7
Item Length (Inch)
9
Item Height (Inch)
4.75

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Number of Handles
3
Faucet Handle Type
Cross
Mounting Hole Center to Center
6"
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Handle Material
Metal
Material
Brass
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Pullout Spray
false
UPC/CUPC Certified
true
Handshower Included
Yes
Faucet Centers
6
Item Weight (lbs)
8.05
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Collection
Kingston
Showerhead Included
No
Prop 65 Label
true
Sidespray
false
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Faucet Holes
2
Pulldown Spray
false
Handle Style
Cross
CEC Certified
true
Theme
Traditional

Description

KS265ORB Adjustable Center Tub Wall Moun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.