Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # KS269ORB
  • Zoro # G0856154

product price: 
$
448.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, 3 Cross Handle Levers for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS269ORB
Zoro #
G0856154
UPC #
663370328558
Country of Origin
Taiwan, Province of China
Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, 3 Cross Handle Levers for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Mounting Hole Center to Center
6"
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Cross
Number of Handles
3
Material
Brass
Prop 65 Label
true
DOE Certified
true
Low Lead Compliant
false
Handshower Included
Yes
Showerhead Included
No
Handle Style
Cross
Drain Included
No
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Sidespray
false
UPC/CUPC Certified
true
Faucet Centers
6
Spout Flow Rate (GPM)
7
Handles Included
true
Theme
Traditional
Collection
Kingston
Faucet Holes
2
CEC Certified
true
Item Weight (lbs)
8.49
Hose Included
false

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Width (Inch)
7.5
Item Length (Inch)
9.13
Item Height (Inch)
6

Description

KS269ORB Tub Wall Mount Clawfoot Tub Fil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.