Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # KS285ORB
  • Zoro # G0856319

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS285ORB
Zoro #
G0856319
UPC #
663370327957
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Handle Material
Metal
Mounting Hole Center to Center
6"
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Body Material
Brass
Faucet Operation
Standard
Material
Brass
Collection
Essex
Item Weight (lbs)
7.13
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
Pullout Spray
false
Theme
Traditional
Handles Included
true
Sidespray
false
Spout Flow Rate (GPM)
7
Faucet Centers
6
UPC/CUPC Certified
true
Showerhead Included
No
Hose Included
false
CEC Certified
true
Drain Included
No
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Prop 65 Label
true
Low Lead Compliant
false

Dimensions

Height
Spout, 4-5/16", Handle: 3"
Width
Handle: 3"
Item Length (Inch)
9.13
Item Width (Inch)
7
Item Height (Inch)
6

Description

KS285ORB 3-1/2 In.X8-1/2 In. Wall Mount Claw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.