Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS266ORB

  • Zoro # G0855926


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS266ORB
Zoro #
G0855926
UPC #
663370010156
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Height (Inch)
6
Item Length (Inch)
9.13
Item Width (Inch)
7.25

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Faucet Operation
Standard
Number of Handles
2
Body Material
Brass
Mounting Hole Center to Center
6"
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Handle Material
Metal
Material
Brass
Faucet Centers
6
Handles Included
true
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Pulldown Spray
false
DOE Certified
true
Low Lead Compliant
false
Drain Included
No
Collection
Kingston
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
Showerhead Included
No
Spout Flow Rate (GPM)
7
Faucet Holes
2
Theme
Traditional
Item Weight (lbs)
7.13
CEC Certified
true
Hose Included
true
Pullout Spray
false
UPC/CUPC Certified
true
Handshower Included
Yes

Description

KS266ORB Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.