Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS286ORB

  • Zoro # G0856267


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS286ORB
Zoro #
G0856267
UPC #
663370327995
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-15/16"
Item Width (Inch)
7.25
Item Height (Inch)
6
Item Length (Inch)
9.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Cross
Mounting Hole Center to Center
6"
Number of Handles
3
Faucet Operation
Standard
Material
Brass
Collection
Essex
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Hose Included
false
Low Lead Compliant
false
Pullout Spray
false
Prop 65 Label
true
Showerhead Included
No
Handles Included
true
Drain Included
No
Handle Style
Cross
DOE Certified
true
CEC Certified
true
Faucet Holes
2
Sidespray
false
Faucet Centers
6
Spout Flow Rate (GPM)
7
Item Weight (lbs)
7.13

Description

KS286ORB 6 In. 3-1/2 In. - 8-1/2 In. Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.