Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # AE39T2

  • Zoro # G0832625


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE39T2
Zoro #
G0832625
UPC #
663370463037
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2"
Item Length (Inch)
6.38
Max Deck Thickness
1
Item Height (Inch)
4.81
Item Width (Inch)
3

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Connection
3/4"-14 NPS
Standards
cUPC Certified
Handle Material
Porcelain
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Cross
Number of Handles
2
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Operation
Standard
Material
Brass
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
DOE Certified
false
UPC/CUPC Certified
true
Theme
Traditional
Handles Included
true
Handshower Included
No
Spout Flow Rate (GPM)
7
Pulldown Spray
false
Faucet Holes
2
Handle Style
Cross
Prop 65 Label
true
Hose Included
false
CEC Certified
false
Drain Included
No
Showerhead Included
No
Low Lead Compliant
false
Item Weight (lbs)
2.83
Collection
Vintage
Faucet Centers
3-3/8
Sidespray
false

Description

AE39T2 3-38 In. Wall Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.