Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC1007T2

  • Zoro # G0834034


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC1007T2
Zoro #
G0834034
UPC #
663370046841
Country of Origin
Taiwan, Province of China

Dimensions

Width
10-1/4"
Depth
8-7/8"
Item Width (Inch)
6
Item Height (Inch)
4.75
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS
Standards
cUPC Certified
Material
Brass
Handle Material
Metal
Number of Handles
3
Low Lead Compliant
false
Sidespray
false
Faucet Holes
2
Handle Style
Lever
Hose Included
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Spout Flow Rate (GPM)
7
Handshower Included
Yes
DOE Certified
true
Collection
Vintage
Handshower Flow Rate (GPM)
1.8
Faucet Centers
3-3/8"
Showerhead Included
No
Prop 65 Label
true
Theme
Traditional
Pullout Spray
false
Item Weight (lbs)
7.79
Handles Included
true
Drain Included
No

Description

CC1007T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.