Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC1077T2

  • Zoro # G0834673


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1077T2
Zoro #
G0834673
UPC #
663370047732
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-7/16"
Width
Lever: 3-1/4"
Depth
Lever: 2-3/8", Spout: 5-7/16"
Item Height (Inch)
6
Item Length (Inch)
6.5
Item Width (Inch)
5.44

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Connection
3/4"-14 NPS
Standards
CUPC Certified
Body Material
Brass
Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Number of Handles
2
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Material
Brass
Showerhead Flow Rate (GPM)
0
Handles Included
true
Handle Style
Cross
CEC Certified
false
Showerhead Included
No
Pullout Spray
false
DOE Certified
false
Theme
Traditional
Hose Included
false
Item Weight (lbs)
3.52
UPC/CUPC Certified
true
Faucet Centers
3-3/8"
Faucet Holes
2
Spout Flow Rate (GPM)
7
Collection
Vintage
Drain Included
No
Low Lead Compliant
false
Sidespray
false
Prop 65 Label
true
Handshower Included
No

Description

CC1077T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.