Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC1079T2
  • Zoro # G0834585
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1079T2
Zoro #
G0834585
UPC #
663370047749
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Connection
3/4"-14 NPS
Mounting Hole Center to Center
3-3/8"
Number of Handles
2
Body Material
Brass
Handle Material
Porcelain
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Faucet Operation
Standard
Material
Brass
Faucet Holes
2
Showerhead Included
No
Spout Flow Rate (GPM)
7
CEC Certified
false
UPC/CUPC Certified
true
Handles Included
true
Drain Included
No
DOE Certified
false
Hose Included
false
Collection
Vintage
Sidespray
false
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Handle Style
Cross
Theme
Traditional
Pullout Spray
false
Faucet Centers
3-3/8"
Prop 65 Label
true
Item Weight (lbs)
3.52
Low Lead Compliant
false

Dimensions

Height
Spout: 5-7/16"
Width
Lever: 3"
Depth
Lever: 2-3/8", Spout: 5-7/16"
Item Length (Inch)
6.5
Item Width (Inch)
5.44
Item Height (Inch)
6

Description

CC1079T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews