Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC19T2

  • Zoro # G0835687


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC19T2
Zoro #
G0835687
UPC #
663370095450
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-3/4"
Item Length (Inch)
10
Item Width (Inch)
7.38
Item Height (Inch)
7.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Number of Handles
3
Faucet Handle Type
Lever
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
7"
Faucet Finish
Polished Brass
Body Material
Brass
Material
Brass
Hose Included
true
Pullout Spray
false
CEC Certified
true
Low Lead Compliant
false
Faucet Holes
2
Showerhead Included
No
Handle Style
Lever
Drain Included
No
Faucet Centers
3-3/8"
DOE Certified
true
Sidespray
false
Theme
Traditional
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Item Weight (lbs)
8.14
Handles Included
true
Prop 65 Label
true

Description

CC19T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.