Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC23T2

  • Zoro # G0836789


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC23T2
Zoro #
G0836789
UPC #
663370095474
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-3/4"
Item Width (Inch)
7.38
Item Height (Inch)
7.25
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Faucet Operation
Standard
Faucet Finish
Polished Brass
Body Material
Brass
Handle Material
Porcelain
Number of Handles
3
Material
Brass
Collection
Vintage
Low Lead Compliant
false
Sidespray
false
CEC Certified
true
Item Weight (lbs)
8.14
Hose Included
true
Handshower Included
Yes
Handle Style
Lever
Pullout Spray
false
Handles Included
true
Faucet Centers
3-3/8"
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Showerhead Included
No
DOE Certified
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Theme
Traditional
Prop 65 Label
true

Description

CC23T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.