Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC31T2
  • Zoro # G0837148

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC31T2
Zoro #
G0837148
UPC #
663370096532
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 2-3/4"
Item Width (Inch)
5.13
Item Length (Inch)
9.5
Item Height (Inch)
3

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Faucet Finish
Polished Brass
Material
Brass
CEC Certified
false
Hose Included
false
Showerhead Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Sidespray
false
Faucet Centers
3-3/8"
Drain Included
No
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handshower Included
No
Handle Style
Lever
Low Lead Compliant
false
Faucet Holes
2
Collection
Vintage
DOE Certified
false
Item Weight (lbs)
2.05
Prop 65 Label
true
Handles Included
true
UPC/CUPC Certified
false

Description

CC31T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.