Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC35T2

  • Zoro # G0837385


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC35T2
Zoro #
G0837385
UPC #
663370096556
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2"
Depth
Lever: 3-1/8"
Item Height (Inch)
3
Item Length (Inch)
9.5
Item Width (Inch)
5.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Faucet Operation
Standard
Material
Brass
Handshower Included
No
Handles Included
true
DOE Certified
false
Sidespray
false
Low Lead Compliant
false
Hose Included
false
Collection
Vintage
Spout Flow Rate (GPM)
7
Handle Style
Lever
Faucet Centers
3-3/8"
Theme
Traditional
CEC Certified
false
Faucet Holes
2
Prop 65 Label
true
UPC/CUPC Certified
false
Item Weight (lbs)
2.57
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Drain Included
No
Pullout Spray
false

Description

CC35T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.