Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC457T2

  • Zoro # G0838234


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC457T2
Zoro #
G0838234
UPC #
663370094927
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
11.88
Item Width (Inch)
12
Item Length (Inch)
13.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 10"
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Number of Handles
3
Handle Material
Metal
Material
Brass
Hose Included
true
Handles Included
true
Collection
Vintage
Faucet Centers
7" Adjustable Center
Spout Flow Rate (GPM)
7
Handle Style
Lever
CEC Certified
true
Item Weight (lbs)
10.44
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Showerhead Included
No
Sidespray
false
Pullout Spray
false
Prop 65 Label
true
DOE Certified
true
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Handshower Included
Yes
Drain Included
No
Theme
Traditional

Description

CC457T2 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.