Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC549T2
  • Zoro # G0839065
product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC549T2
Zoro #
G0839065
UPC #
663370034442
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3"
Item Width (Inch)
11.44
Item Length (Inch)
11.88
Item Height (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
CUPC Certified
Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Number of Handles
3
Mounting Hole Center to Center
7"
Handle Material
Porcelain
Body Material
Brass
Material
Brass
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Low Lead Compliant
false
Collection
Vintage
Faucet Centers
7"
UPC/CUPC Certified
true
Handle Style
Cross
Spout Flow Rate (GPM)
7
Drain Included
No
Item Weight (lbs)
9.67
Handles Included
true
Prop 65 Label
true
Showerhead Included
No
Hose Included
true
Handshower Included
Yes
Theme
Traditional
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Sidespray
false
DOE Certified
true

Description

CC549T2 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.