Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC551T2

  • Zoro # G0838943


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC551T2
Zoro #
G0838943
UPC #
663370094620
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
11.5
Item Height (Inch)
7
Item Width (Inch)
8.81

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
7"
Number of Handles
3
Faucet Finish
Polished Brass
Handle Material
Metal
Material
Brass
Faucet Centers
7"
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Faucet Holes
2
Drain Included
No
Prop 65 Label
true
Collection
Vintage
Sidespray
false
Handles Included
true
CEC Certified
true
Spout Flow Rate (GPM)
7
DOE Certified
true
Hose Included
true
Theme
Traditional
Handle Style
Lever
UPC/CUPC Certified
true
Handshower Included
Yes
Pullout Spray
false
Showerhead Included
No
Item Weight (lbs)
8.68
Showerhead Flow Rate (GPM)
0

Description

CC551T2 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.