Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC559T2
  • Zoro # G0839406

product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC559T2
Zoro #
G0839406
UPC #
663370094668
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Brass
Number of Handles
3
Handle Material
Porcelain
Faucet Handle Type
Cross
Mounting Hole Center to Center
7"
Material
Brass
Handshower Included
Yes
Sidespray
false
Faucet Holes
2
UPC/CUPC Certified
true
Handle Style
Cross
Pullout Spray
false
CEC Certified
true
Low Lead Compliant
false
Item Weight (lbs)
8.68
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Spout Flow Rate (GPM)
7
DOE Certified
true
Drain Included
No
Prop 65 Label
true
Collection
Vintage
Hose Included
true
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Faucet Centers
7"

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
11.5
Item Height (Inch)
7
Item Width (Inch)
8.81

Description

CC559T2 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.