Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC59T2

  • Zoro # G0839293


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC59T2
Zoro #
G0839293
UPC #
663370094477
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3"
Item Height (Inch)
8.75
Item Width (Inch)
10.06
Item Length (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
3
Handle Material
Porcelain
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 11"
Faucet Finish
Polished Brass
Material
Brass
Hose Included
true
Spout Flow Rate (GPM)
7
Handshower Included
Yes
CEC Certified
true
Pullout Spray
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Handle Style
Cross
Prop 65 Label
true
Showerhead Included
No
Item Weight (lbs)
9.67
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Sidespray
false
Collection
Vintage
Faucet Centers
7" Adjustable Center
Faucet Holes
2
Handles Included
true
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Theme
Traditional

Description

CC59T2 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.