Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC73T2

  • Zoro # G0840106


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC73T2
Zoro #
G0840106
UPC #
663370096150
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-1/16"
Item Length (Inch)
9.5
Item Height (Inch)
4.75
Item Width (Inch)
9.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Brass
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
2
Handle Material
Porcelain
Material
Brass
CEC Certified
false
UPC/CUPC Certified
true
Handles Included
true
Spout Flow Rate (GPM)
7
Collection
Vintage
Handle Style
Lever
Showerhead Included
No
Sidespray
false
Faucet Holes
2
DOE Certified
false
Item Weight (lbs)
3.5
Hose Included
false
Prop 65 Label
true
Theme
Traditional
Drain Included
No
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
Faucet Centers
3-3/8"
Pullout Spray
false

Description

CC73T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.