Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC77T2

  • Zoro # G0840228


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC77T2
Zoro #
G0840228
UPC #
663370096174
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-1/16"
Item Height (Inch)
4.75
Item Width (Inch)
6.56
Item Length (Inch)
9.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Connection
3/4"-14 NPS
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Handle Type
Cross
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
2
Mounting Hole Center to Center
3-3/8"
Material
Brass
Pullout Spray
false
Theme
Traditional
Low Lead Compliant
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Handle Style
Cross
Item Weight (lbs)
3.5
CEC Certified
false
Drain Included
No
Sidespray
false
Hose Included
false
Prop 65 Label
true
Handshower Included
No
Faucet Centers
3-3/8"
DOE Certified
false
Showerhead Included
No
Collection
Vintage
Faucet Holes
2

Description

CC77T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.