Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC7T2

  • Zoro # G0840289


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC7T2
Zoro #
G0840289
UPC #
663370095146
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-5/16"
Item Width (Inch)
9.5
Item Height (Inch)
7.38
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Finish
Polished Brass
Body Material
Brass
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
3
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Material
Brass
Handles Included
true
Faucet Holes
2
UPC/CUPC Certified
true
Faucet Centers
3-3/8"
Drain Included
No
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Handshower Included
Yes
Low Lead Compliant
false
Item Weight (lbs)
7.72
Theme
Traditional
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Collection
Vintage
Sidespray
false
Pullout Spray
false
Handle Style
Lever
CEC Certified
true

Description

CC7T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.