Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC85T2

  • Zoro # G0840605


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC85T2
Zoro #
G0840605
UPC #
663370095801
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 12-3/4"
Item Height (Inch)
4.75
Item Width (Inch)
9.75
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
1/2"-14 NPS
Mounting Hole Center to Center
3-3/8" to 9"
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Porcelain
Faucet Operation
Standard
Faucet Finish
Polished Brass
Material
Brass
DOE Certified
false
Drain Included
No
Hose Included
false
CEC Certified
false
UPC/CUPC Certified
true
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
5.78
Collection
Vintage
Faucet Centers
3-3/8" Adjustable Center
Low Lead Compliant
false
Showerhead Included
No
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Theme
Traditional
Handles Included
true
Prop 65 Label
true
Pullout Spray
false
Spout Flow Rate (GPM)
7

Description

CC85T2 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.