Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # KS265PB

  • Zoro # G0855874


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS265PB
Zoro #
G0855874
UPC #
663370015083
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Height (Inch)
4.75
Item Length (Inch)
9
Item Width (Inch)
7

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Number of Handles
3
Handle Material
Metal
Mounting Hole Center to Center
6"
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Material
Brass
Low Lead Compliant
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Sidespray
false
Collection
Kingston
DOE Certified
true
Showerhead Included
No
Handles Included
true
Item Weight (lbs)
8.05
Faucet Holes
2
CEC Certified
true
Drain Included
No
Prop 65 Label
true
Pullout Spray
false
Theme
Traditional
Faucet Centers
6
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Pulldown Spray
false
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Handshower Included
Yes

Description

KS265PB Adjustable Center Tub Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.