Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall-Mount Clawfoot Tub Faucet, Polished Brass, Wall Mount

  • Mfr # CCK2672

  • Zoro # G0841375


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 3"
Height
Riser: 62", Spout: 7"
Number of Holes
2
Faucet Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK2672
Zoro #
G0841375
UPC #
663370122880
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 3"
Height
Riser: 62", Spout: 7"
Depth
Shower: 6", Spout: 7-1/4"
Face Dia.
Shower Head: 4-7/8"
Item Length (Inch)
69
Item Height (Inch)
6
Item Width (Inch)
7.25

Details

Material
Brass
Finish
Polished Brass
Number of Holes
2
Faucet Finish
Polished Brass
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Faucet Handle Type
Cross
Mounting Hole Center to Center
6"
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
2
Body Material
Brass
ADA Compliant
true
Item
Wall-Mount Clawfoot Tub Faucet
Connection
1/2"-14 IPS
Includes
Shower Head, Riser
Features
Handle Style: Cross
Pullout Spray
false
Faucet Holes
2
Showerhead Flow Rate (GPM)
2
Handle Style
Cross
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Theme
Traditional
DOE Certified
false
CEC Certified
false
Item Weight (lbs)
8.86
Drain Included
No
Faucet Centers
6
UPC/CUPC Certified
false
Showerhead Included
Yes
Collection
Vintage
Sidespray
false
Prop 65 Label
true
Handles Included
true
Hose Included
false
Handshower Included
No

Description

CCK2672 Shower Combo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.