Wall-Mount Clawfoot Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS266PB

  • Zoro # G0855883


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS266PB
Zoro #
G0855883
UPC #
663370426629
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Height (Inch)
6
Item Length (Inch)
9.13
Item Width (Inch)
7.25

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Mounting Hole Center to Center
6"
Faucet Operation
Standard
Faucet Handle Type
Cross
Handle Material
Metal
Number of Handles
2
Faucet Finish
Polished Brass
Body Material
Brass
Material
Brass
CEC Certified
true
Showerhead Included
No
Low Lead Compliant
false
DOE Certified
true
Pulldown Spray
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Theme
Traditional
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Sidespray
false
UPC/CUPC Certified
true
Drain Included
No
Collection
Kingston
Item Weight (lbs)
7.13
Hose Included
true
Handshower Included
Yes
Prop 65 Label
true
Faucet Centers
6
Pullout Spray
false
Handle Style
Cross
Spout Flow Rate (GPM)
7

Description

KS266PB Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.