Wall-Mount Clawfoot Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS286PB

  • Zoro # G0856224


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS286PB
Zoro #
G0856224
UPC #
663370328008
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-15/16"
Item Width (Inch)
7.25
Item Length (Inch)
9.13
Item Height (Inch)
6

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Handle Material
Metal
Mounting Hole Center to Center
6"
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
3
Faucet Finish
Polished Brass
Faucet Operation
Standard
Material
Brass
Collection
Essex
Handles Included
true
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Faucet Holes
2
CEC Certified
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
UPC/CUPC Certified
true
Drain Included
No
Low Lead Compliant
false
Sidespray
false
Theme
Traditional
Handshower Included
Yes
DOE Certified
true
Hose Included
false
Showerhead Included
No
Item Weight (lbs)
7.13
Faucet Centers
6
Handshower Flow Rate (GPM)
1.8
Handle Style
Cross

Description

KS286PB 6 In. 3-1/2 In. - 8-1/2 In. Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.