Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE20T1

  • Zoro # G0832178


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE20T1
Zoro #
G0832178
UPC #
663370459870
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-9/16", Spout: 3-3/8"
Item Length (Inch)
9.25
Max Deck Thickness
1.25
Item Height (Inch)
10.94
Item Width (Inch)
5.44

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Body Material
Brass
Handle Material
Brass
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Number of Handles
3
Material
Brass
Sidespray
false
Pullout Spray
false
Item Weight (lbs)
8.14
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Faucet Holes
2
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Collection
Vintage
Faucet Centers
3-3/8
Drain Included
No
Prop 65 Label
true
Handle Style
Lever
DOE Certified
true
Showerhead Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handshower Included
Yes
Hose Included
true

Description

AE20T1 3-38 In. Wall Mount 3-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.