Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE2T1

  • Zoro # G0833447


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE2T1
Zoro #
G0833447
UPC #
663370462894
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 9-1/8", Lever: 3-1/16"
Item Height (Inch)
12.19
Max Deck Thickness
1.25
Item Length (Inch)
9.25
Item Width (Inch)
7.19

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Finish
Polished Chrome
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Material
Brass
UPC/CUPC Certified
true
CEC Certified
false
Item Weight (lbs)
4.15
Faucet Centers
3-3/8
Drain Included
No
Theme
Traditional
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Pulldown Spray
false
Handles Included
true
Low Lead Compliant
false
Sidespray
false
Prop 65 Label
true
Hose Included
false
Handshower Included
No
Showerhead Included
No
DOE Certified
false
Collection
Vintage
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Handle Style
Lever

Description

AE2T1 3-38 In. Wall Mount 2-Handle Tub Fau

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.