Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE302T1

  • Zoro # G0834025


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower with 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE302T1
Zoro #
G0834025
UPC #
663370505270
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-1/16"
Face Dia.
Spout: 2-1/8"
Item Height (Inch)
12.5
Max Deck Thickness
1.5
Item Width (Inch)
7.44
Item Length (Inch)
9.25

Details

Includes
Hand Shower with 59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 IPS
Standards
cUPC Certified
Faucet Handle Type
Lever
Handle Material
Brass
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Material
Brass
UPC/CUPC Certified
true
Sidespray
false
Pullout Spray
false
Showerhead Included
No
Collection
Vintage
Faucet Holes
2
Hose Included
true
Showerhead Flow Rate (GPM)
0
Handles Included
true
Handshower Included
Yes
Drain Included
No
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Theme
Traditional
Low Lead Compliant
false
Faucet Centers
3-3/8
Spout Flow Rate (GPM)
7
Pulldown Spray
false
Item Weight (lbs)
8.93
Prop 65 Label
true
Handle Style
Lever

Description

AE302T1 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.