Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE306T1

  • Zoro # G0832424


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower with 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE306T1
Zoro #
G0832424
UPC #
663370505294
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-1/8"
Item Width (Inch)
9.25
Item Length (Inch)
7.44
Item Height (Inch)
9.44
Max Deck Thickness
1.5

Details

Includes
Hand Shower with 59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Handle Material
Metal
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
3
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Hose Included
true
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Handles Included
true
Prop 65 Label
true
Item Weight (lbs)
8.79
Theme
Traditional
Faucet Holes
2
Collection
Vintage
Low Lead Compliant
false
Pulldown Spray
false
Handshower Included
Yes
DOE Certified
true
CEC Certified
true
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Faucet Centers
3-3/8
Sidespray
false
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Drain Included
No

Description

AE306T1 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.