Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE32T1

  • Zoro # G0832494


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE32T1
Zoro #
G0832494
UPC #
663370459986
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 2-3/4"
Item Height (Inch)
4.75
Item Width (Inch)
1.63
Item Length (Inch)
9.5
Max Deck Thickness
1

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Chrome
Handle Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Material
Brass
Showerhead Flow Rate (GPM)
0
Handles Included
true
Drain Included
No
Showerhead Included
No
Collection
Vintage
Handshower Included
No
Item Weight (lbs)
2.05
Hose Included
false
Theme
Traditional
Pullout Spray
false
Faucet Holes
2
Pulldown Spray
false
CEC Certified
false
Prop 65 Label
true
Faucet Centers
3-3/8
UPC/CUPC Certified
true
DOE Certified
false
Low Lead Compliant
false
Sidespray
false
Spout Flow Rate (GPM)
7
Handle Style
Lever

Description

AE32T1 3-38 In. Wall Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.