Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE34T1

  • Zoro # G0832686


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE34T1
Zoro #
G0832686
UPC #
663370460012
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 2-3/4"
Item Width (Inch)
1.63
Item Length (Inch)
9.63
Item Height (Inch)
4.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Material
Brass
Handshower Included
No
Drain Included
No
Hose Included
false
DOE Certified
false
Faucet Centers
3-3/8
Pullout Spray
false
Collection
Vintage
CEC Certified
false
Spout Flow Rate (GPM)
7
Faucet Holes
2
Handles Included
true
Sidespray
false
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true
Pulldown Spray
false
Handle Style
Lever
Item Weight (lbs)
2.18
Low Lead Compliant
false

Description

AE34T1 3-38 In. Wall Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.