Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE38T1
  • Zoro # G0832713

product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AE38T1
Zoro #
G0832713
UPC #
663370459993
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Material
Brass
Item Weight (lbs)
2.57
Collection
Vintage
Handles Included
true
CEC Certified
false
Handshower Included
No
DOE Certified
false
UPC/CUPC Certified
true
Faucet Holes
2
Faucet Centers
3-3/8
Pulldown Spray
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handle Style
Cross
Theme
Traditional
Sidespray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Low Lead Compliant
false
Pullout Spray
false
Hose Included
false

Dimensions

Height
Spout: 2"
Width
Lever: 3-3/16"
Depth
Lever: 3-3/16"
Item Width (Inch)
3.19
Item Height (Inch)
4.75
Item Length (Inch)
6.56

Description

AE38T1 3-38 In. Wall Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.