Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE40T1

  • Zoro # G0832729


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE40T1
Zoro #
G0832729
UPC #
663370459979
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2"
Item Length (Inch)
6.38
Max Deck Thickness
1
Item Width (Inch)
3
Item Height (Inch)
4.81

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4"-14 NPS
Standards
cUPC Certified
Handle Material
Porcelain
Faucet Operation
Standard
Number of Handles
2
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Material
Brass
Hose Included
false
Item Weight (lbs)
2.83
UPC/CUPC Certified
true
Faucet Holes
2
Handle Style
Cross
Collection
Vintage
Theme
Traditional
Pullout Spray
false
Handshower Included
No
Prop 65 Label
true
Low Lead Compliant
false
Handles Included
true
Pulldown Spray
false
Showerhead Included
No
Faucet Centers
3-3/8
DOE Certified
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Spout Flow Rate (GPM)
7
Sidespray
false

Description

AE40T1 3-38 In. Wall Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.