Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE422T1

  • Zoro # G0832564


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE422T1
Zoro #
G0832564
UPC #
663370459924
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-9/16", Spout: 3-3/8", Lever: 3-3/8"
Item Width (Inch)
9.25
Item Height (Inch)
5.63
Item Length (Inch)
10.94

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Handle Material
Porcelain
Number of Handles
3
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Faucet Centers
3-3/8
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Drain Included
No
Prop 65 Label
true
UPC/CUPC Certified
true
Sidespray
false
Handle Style
Lever
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
7.54
CEC Certified
true
Handshower Included
Yes
Showerhead Included
No
Faucet Holes
2
Pullout Spray
false
Theme
Traditional
DOE Certified
true
Collection
Vintage

Description

AE422T1 3-38 In. Adj Wall Mount 3-Handle T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.