Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE424T1

  • Zoro # G0832844


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE424T1
Zoro #
G0832844
UPC #
663370459917
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-9/16", Spout: 3-3/8", Lever: 3-1/8"
Item Height (Inch)
5.63
Item Width (Inch)
9.25
Item Length (Inch)
10.94

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Faucet Handle Type
Lever
Number of Handles
3
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Material
Brass
Collection
Vintage
Handshower Included
Yes
UPC/CUPC Certified
true
Showerhead Included
No
Pullout Spray
false
Faucet Centers
3-3/8
Sidespray
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Drain Included
No
Item Weight (lbs)
7.54
DOE Certified
true
CEC Certified
true
Low Lead Compliant
false
Handle Style
Lever
Theme
Traditional

Description

AE424T1 3-38 In. Adj Wall Mount 3-Handle T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.