Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE4T1

  • Zoro # G0832774


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
11.4 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE4T1
Zoro #
G0832774
UPC #
663370462900
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 9-1/8", Lever: 3-1/8"
Item Length (Inch)
9.25
Max Deck Thickness
1.25
Item Width (Inch)
7.19
Item Height (Inch)
12.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
11.4 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Standards
cUPC Certified
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Number of Handles
2
Faucet Handle Type
Lever
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Material
Brass
Faucet Holes
2
Handshower Included
No
Prop 65 Label
true
Sidespray
false
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Handshower Flow Rate (GPM)
0
DOE Certified
false
Spout Flow Rate (GPM)
7
Faucet Centers
3-3/8
Handles Included
true
Item Weight (lbs)
5.37
Pulldown Spray
false
Handle Style
Lever
Pullout Spray
false
CEC Certified
false
UPC/CUPC Certified
true
Low Lead Compliant
false
Hose Included
false
Drain Included
No
Showerhead Included
No

Description

AE4T1 3-38 In. Wall Mount 2-Handle Tub Fau

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.