Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE52T1
  • Zoro # G0832783

product price: 
$
571.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AE52T1
Zoro #
G0832783
UPC #
663370468551
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Standards
cUPC Certified
Faucet Operation
Standard
Number of Handles
3
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
7"
Handle Material
Brass
Material
Brass
Faucet Centers
7
Theme
Traditional
Handles Included
true
Drain Included
No
Collection
Aqua Vintage
UPC/CUPC Certified
true
Sidespray
false
Handle Style
Lever
Low Lead Compliant
false
Item Weight (lbs)
9.67
Spout Flow Rate (GPM)
7
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
DOE Certified
true
Showerhead Included
No
Hose Included
true
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Handshower Included
Yes
Pullout Spray
false

Description

AE52T1 7 In. Adjustable Wall Mount 2-Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.