Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE54T1

  • Zoro # G0832835


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE54T1
Zoro #
G0832835
UPC #
663370468575
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Max Deck Thickness
1.5
Item Length (Inch)
13.25
Item Width (Inch)
7.06
Item Height (Inch)
11.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Faucet Finish
Polished Chrome
Number of Handles
3
Faucet Handle Type
Lever
Faucet Operation
Standard
Handle Material
Porcelain
Body Material
Brass
Mounting Hole Center to Center
7"
Material
Brass
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
CEC Certified
true
Low Lead Compliant
false
Pullout Spray
false
Sidespray
false
Handshower Included
Yes
UPC/CUPC Certified
true
Prop 65 Label
true
Item Weight (lbs)
9.67
Faucet Centers
7
Handles Included
true
DOE Certified
true
Spout Flow Rate (GPM)
7
Collection
Aqua Vintage
Handle Style
Lever
Faucet Holes
2
Theme
Traditional

Description

AE54T1 7 In. Adjustable Wall Mount 2-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.