Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE554T1

  • Zoro # G0832957


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE554T1
Zoro #
G0832957
UPC #
663370468636
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Item Width (Inch)
7
Item Height (Inch)
11.5
Max Deck Thickness
1.25
Item Length (Inch)
6.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Handle Material
Porcelain;Metal
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
3
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
7"
Material
Brass
Prop 65 Label
true
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
8.68
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Faucet Holes
2
DOE Certified
true
Pullout Spray
false
Handles Included
true
Theme
Traditional
CEC Certified
true
Faucet Centers
7
Drain Included
No
Showerhead Included
No
Handshower Included
Yes
Sidespray
false
Collection
Vintage
Handle Style
Lever

Description

AE554T1 7 In. Wall Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.