Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE558T1

  • Zoro # G0833063


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE558T1
Zoro #
G0833063
UPC #
663370468612
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Face Dia.
Lever: 3-3/16"
Item Length (Inch)
6.88
Item Height (Inch)
11.5
Item Width (Inch)
7
Max Deck Thickness
1.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Finish
Polished Chrome
Handle Material
Brass
Faucet Handle Type
Cross
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Number of Handles
3
Material
Brass
Low Lead Compliant
false
Faucet Holes
2
Sidespray
false
Prop 65 Label
true
Theme
Traditional
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Faucet Centers
7
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Hose Included
true
Handles Included
true
Item Weight (lbs)
8.68
CEC Certified
true
UPC/CUPC Certified
true
Drain Included
No
Collection
Vintage
DOE Certified
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
Handle Style
Cross

Description

AE558T1 7 In. Wall Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.