Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE6T1
  • Zoro # G0833237
product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AE6T1
Zoro #
G0833237
UPC #
663370462917
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-1/8", Lever: 3-1/8"
Max Deck Thickness
1.25
Item Width (Inch)
7.19
Item Length (Inch)
9.25
Item Height (Inch)
12.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Standards
cUPC Certified
Number of Handles
2
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Handle Material
Porcelain
Body Material
Brass
Material
Brass
Faucet Holes
2
Showerhead Included
No
Drain Included
No
Sidespray
false
Spout Flow Rate (GPM)
7
Theme
Traditional
CEC Certified
false
Low Lead Compliant
false
Handles Included
true
Collection
Vintage
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Item Weight (lbs)
4.15
DOE Certified
false
Handle Style
Lever
Hose Included
false
Faucet Centers
3-3/8
Pulldown Spray
false
UPC/CUPC Certified
true

Description

AE6T1 3-38 In. Wall Mount 2-Handle Tub Fau

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews