Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE8151DX

  • Zoro # G0833693


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.9 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE8151DX
Zoro #
G0833693
UPC #
663370543487
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-5/16"
Depth
Shower: 7-5/16"
Item Width (Inch)
6.94
Item Length (Inch)
8.31
Item Height (Inch)
11.94

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.9 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Operation
Standard
Number of Handles
3
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Handle Material
Metal
Mounting Hole Center to Center
6-15/16"
Material
Brass
CEC Certified
true
Hose Included
false
Handle Style
Cross
Collection
Concord
Item Weight (lbs)
8.65
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Theme
Modern
Prop 65 Label
true
Showerhead Included
No
Faucet Holes
2
Handles Included
true
Drain Included
No
DOE Certified
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Faucet Centers
6-15/16

Description

AE8151DX 7 In. Adjustable Wall Mount Tub Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.