Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE8T1PKL

  • Zoro # G0833876


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE8T1PKL
Zoro #
G0833876
UPC #
663370334566
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-7/16"
Item Width (Inch)
9.25
Item Height (Inch)
9.44
Item Length (Inch)
7.19

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Body Material
Brass
Number of Handles
3
Faucet Operation
Standard
Faucet Handle Type
Lever
Material
Brass
Showerhead Included
No
CEC Certified
true
Handshower Included
Yes
Low Lead Compliant
false
DOE Certified
true
Sidespray
false
Spout Flow Rate (GPM)
7
Faucet Holes
2
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Hose Included
true
Item Weight (lbs)
8.27
Collection
Duchess
Faucet Centers
3-3/8
Pullout Spray
false
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Drain Included
No

Description

AE8T1PKL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.