Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC1004T1

  • Zoro # G0834174


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1004T1
Zoro #
G0834174
UPC #
663370047435
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-7/16, Lever: 3-1/8"
Item Length (Inch)
10
Item Width (Inch)
6
Item Height (Inch)
4.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Handle Material
Porcelain
Number of Handles
2
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Material
Brass
Collection
Vintage
Hose Included
false
Faucet Centers
3-3/8"
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Theme
Traditional
UPC/CUPC Certified
true
Item Weight (lbs)
5.44
Handshower Included
No
CEC Certified
false
Showerhead Included
No
Pullout Spray
false
Drain Included
No
Faucet Holes
2
Handle Style
Lever
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Handles Included
true
Sidespray
false
DOE Certified
false

Description

CC1004T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.