Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC1078T1

  • Zoro # G0834558


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1078T1
Zoro #
G0834558
UPC #
663370047688
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-7/16"
Width
Lever: 3-1/4"
Depth
Lever: 2-3/8", Spout: 5-7/16"
Item Length (Inch)
6.5
Item Height (Inch)
6
Item Width (Inch)
5.44

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4"-14 NPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Handles
2
Faucet Handle Type
Cross
Material
Brass
Drain Included
No
Theme
Traditional
Hose Included
false
Item Weight (lbs)
3.52
Handles Included
true
Showerhead Included
No
CEC Certified
false
Pullout Spray
false
Handshower Included
No
Handle Style
Cross
UPC/CUPC Certified
true
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Faucet Centers
3-3/8"
Faucet Holes
2
Low Lead Compliant
false
Sidespray
false
Spout Flow Rate (GPM)
7
DOE Certified
false

Description

CC1078T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.