Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC1080T1

  • Zoro # G0834619


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1080T1
Zoro #
G0834619
UPC #
663370047695
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-7/16", Handle: 3"
Width
Handle: 3"
Item Width (Inch)
5.44
Item Height (Inch)
6
Item Length (Inch)
6.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4"-14 NPS
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Number of Handles
2
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Handle Material
Porcelain
Material
Brass
Handshower Included
No
Showerhead Included
No
Hose Included
false
Handle Style
Cross
UPC/CUPC Certified
true
Collection
Vintage
Pullout Spray
false
Prop 65 Label
true
Faucet Holes
2
Item Weight (lbs)
3.52
Drain Included
No
DOE Certified
false
Faucet Centers
3-3/8"
CEC Certified
false
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handles Included
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
7

Description

CC1080T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.