Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC12T1

  • Zoro # G0835574


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8" to 9" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC12T1
Zoro #
G0835574
UPC #
663370095139
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-5/16", Lever: 3-1/8"
Item Height (Inch)
7.38
Item Length (Inch)
10
Item Width (Inch)
9.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8" to 9" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Body Material
Brass
Number of Handles
3
Handle Material
Porcelain
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Material
Brass
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Sidespray
false
Collection
Vintage
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Handshower Included
Yes
Faucet Holes
2
Handles Included
true
UPC/CUPC Certified
true
Low Lead Compliant
false
Hose Included
true
Pullout Spray
false
CEC Certified
true
Drain Included
No
DOE Certified
true
Faucet Centers
3-3/8"
Item Weight (lbs)
8.5
Handle Style
Lever

Description

CC12T1 3-38 In. Wall Tub Filler,w/Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.